Order Entry
Belgium
ContactUsLinkComponent
Replacement screw caps, PP, for wide neck bottles, 303/307 series
Replacement screw caps, PP, for wide neck bottles, 303/307 series
Catalog # 215-3325
Supplier:  Kautex
undefined
Replacement screw caps, PP, for wide neck bottles, 303/307 series
Catalog # 215-3325
Supplier:  Kautex

Specifications

  • For:
    Wide neck bottles 250 ml series 303 PP and medium neck bottles 500 ml series 307
  • Thread:
    40 mm
  • Seq:
    08
  • Pk:
    1
  • For bottles:
    250/500 ml

Specifications

About this item

PP, natural.

  • Excellent chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Leakproof

Caps are only suitable for bottles 215-9044 to 215-9047.