Order Entry
Belgium
ContactUsLinkComponent
Cleanroom mops, single-use, King CR
Cleanroom mops, single-use, King CR
Catalog # 141-1362
undefined
Cleanroom mops, single-use, King CR
Catalog # 141-1362

Specifications

  • Description:
    King CR wiper mop, 50 g
  • Length:
    400 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Cleanroom mops with high quality and suitable processing. Made up of 100% polyester.

  • Cost-effective single-use mop
  • Perfect for cytosstatica areas
  • With polyester pocket and high area performance through backfilling
Ordering information: Optional sterile double-packaged is also available on request.
Packaging: Pre-washed and single double packaged.