Order Entry
Belgium
ContactUsLinkComponent
Nitrile gloves, Kimtech™ Purple Nitrile™
Nitrile gloves, Kimtech™ Purple Nitrile™
Supplier:  KIMBERLY CLARK
   Sustainable Options Available
Certificates
undefined
Nitrile gloves, Kimtech™ Purple Nitrile™
Supplier:  KIMBERLY CLARK
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 112-4846
  • 112-4848
  • 112-4847
  • 112-4849
  • 112-4845
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,11 mm
  • 0,11 mm
  • 0,11 mm
  • 0,11 mm
  • 0,11 mm
  • Finger thickness:
  • 0,16 mm
  • 0,16 mm
  • 0,16 mm
  • 0,16 mm
  • 0,16 mm
  • Palm thickness:
  • 0,14 mm
  • 0,14 mm
  • 0,14 mm
  • 0,14 mm
  • 0,14 mm
  • Tensile strength:
  • 21 MPa
  • 21 MPa
  • 21 MPa
  • 21 MPa
  • 21 MPa
  • Ultimate elongation:
  • 550% (before aging), 500% (after accelerated aging)
  • 550% (before aging), 500% (after accelerated aging)
  • 550% (before aging), 500% (after accelerated aging)
  • 550% (before aging), 500% (after accelerated aging)
  • 550% (before aging), 500% (after accelerated aging)
  • EN norm:
  • EN 374-1 Type B (JKT), EN 374-5 (VIRUS)
  • EN 374-1 Type B (JKT), EN 374-5 (VIRUS)
  • EN 374-1 Type B (JKT), EN 374-5 (VIRUS)
  • EN 374-1 Type B (JKT), EN 374-5 (VIRUS)
  • EN 374-1 Type B (JKT), EN 374-5 (VIRUS)
  • Anti-static:
  • +
  • +
  • +
  • +
  • +
  • Food contact approved:
  • +
  • +
  • +
  • +
  • +

Specifications

Frequently Bought Together