Portable water samplers, TP 5 C
Fournisseur: MAXX
Certificats
À propos de cet article
A portable, battery operated, and compact automated water sampler with a diaphragm pump vacuum collection system. The standard version has an integrated insulated container and distributor for 24×1 litre PE bottles and the sample collection is achieved with programmable microprocessor control.
- Easy to transport with carrying handles
- Battery provides independence from mains power
- Sample programming can be time-, flow-, or event-related
- Manual sample extraction without interruption of programme
- ~2000 sample extractions per battery charge (20 °C, 1,5 m height, 1 min sampling interval)
Other versions of the sampler are available for different container/bottle sizes; 25 litre; 4×5 litre and 1×10 litre and for these variants there is the additional option of cooling using freezer packs in the insulated container. Cooling of collected samples is possible with optional compressor cooling (please contact Avantor for further details).
Informations de commande: A battery charger is required, please order separately.
For details of the full range of accessories please enquire at the local Avantor sales office.
For details of the full range of accessories please enquire at the local Avantor sales office.
Livraison: The device (without battery charger) includes 5 m suction hose with threaded connection and sinker weight.
Spécifications
- Catalog No:
- 701-0171
- 701-0170
- 701-0169
- 701-0168
- MAXA2053016
- MAXA2054024
- Sample size:
- 20 - 350 ml
- 20 - 350 ml
- 20 − 350 ml
- 20 - 350 ml
- 20 - 350 ml
- 20 - 350 ml
- Programs:
- 12 freely programmable user programs, with function to link programs
- 12 freely programmable user programs, with function to link programs
- 12 freely programmable user programs, with function to link programs
- 12 freely programmable user programs, with function to link programs
- 12 freely programmable user programs, with function to link programs
- 12 freely programmable user programs, with function to link programs
- Datalog:
- 3000 entries; non volatile data memory for storage of sampling data and messages
- 3000 entries; non volatile data memory for storage of sampling data and messages
- 3000 entries; non volatile data memory for storage of sampling data and messages
- 3000 entries; non volatile data memory for storage of sampling data and messages
- 3000 entries; non volatile data memory for storage of sampling data and messages
- 3000 entries; non volatile data memory for storage of sampling data and messages
- Accuracy:
- <±2,8 ml (single sample volume)
- <±2,8 ml (single sample volume)
- <±2,8 ml (single sample volume)
- <±2,8 ml (single sample volume)
- <±2,8 ml (single sample volume)
- <±2,8 ml (single sample volume)
- Signal input:
- Analogue (×2) ; digital (×8)
- Analogue (×2) ; digital (×8)
- Analogue (×2) ; digital (×8)
- Analogue (×2) ; digital (×8)
- Analogue (×2) ; digital (×8)
- Analogue (×2) ; digital (×8)
- Signal output:
- Up to 8× digital, 5 are freely programmable
- Up to 8× digital, 5 are freely programmable
- Up to 8× digital, 5 are freely programmable
- Up to 8× digital, 5 are freely programmable
- Up to 8× digital, 5 are freely programmable
- Up to 8× digital, 5 are freely programmable
- Communication interface:
- Optional: LAN/WLAN through TCP/IP RJ45, with IE-browser, memory 4 - 32GB SD/SDHC
- Optional: LAN/WLAN through TCP/IP RJ45, with IE-browser, memory 4 - 32GB SD/SDHC
- Optional: LAN/WLAN through TCP/IP RJ45, with IE-browser, memory 4 - 32GB SD/SDHC
- Optional: LAN/WLAN through TCP/IP RJ45, with IE-browser, memory 4 - 32GB SD/SDHC
- Optional: LAN/WLAN through TCP/IP RJ45, with IE-browser, memory 4 - 32GB SD/SDHC
- Optional: LAN/WLAN through TCP/IP RJ45, with IE-browser, memory 4 - 32GB SD/SDHC
- Interfaces:
- Mini-USB, RS422/485, RS232
- Mini-USB, RS422/485, RS232
- Mini-USB, RS422/485, RS232
- Mini-USB, RS422/485, RS232
- Mini-USB, RS422/485, RS232
- Mini-USB, RS422/485, RS232
- Housing:
- PS/PC (GF10)
- PS/PC (GF10)
- PS/PC (GF10)
- PS/PC (GF10)
- PS/PC (GF10)
- PS/PC (GF10)
- Control:
- Microprocessor control, Sleep-mode (<5 mA), power supply 8 - 16 V foil keyboard (with keys 0 - 9, ESC, ENT, cursor), graphical display (128×64 pixel), backlit
- Microprocessor control, Sleep-mode (<5 mA), power supply 8 - 16 V foil keyboard (with keys 0 - 9, ESC, ENT, cursor), graphical display (128×64 pixel), backlit
- Microprocessor control, Sleep-Mode (<5mA), power supply 8-16 V foil keyboard (with keys 0-9, ESC, ENT, cursor), graphical display (128×64 Pixel), backlit
- Microprocessor control, Sleep-mode (<5 mA), power supply 8 - 16 V foil keyboard (with keys 0 - 9, ESC, ENT, cursor), graphical display (128×64 pixel), backlit
- Microprocessor control, Sleep-mode (<5 mA), power supply 8 - 16 V foil keyboard (with keys 0 - 9, ESC, ENT, cursor), graphical display (128×64 pixel), backlit
- Microprocessor control, Sleep-mode (<5 mA), power supply 8 - 16 V foil keyboard (with keys 0 - 9, ESC, ENT, cursor), graphical display (128×64 pixel), backlit
- W×D×H:
- 510×468×787 mm
- 510×468×787 mm
- 510×468×787 mm
- 510×468×787 mm
- 510×468×787 mm
- 510×468×787 mm
- Weight:
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
Spécifications
Frequently Bought Together