Order Entry
Belgium
ContactUsLinkComponent
Reversed phase chromatography columns, RSpak JJ-50
Reversed phase chromatography columns, RSpak JJ-50
Catalog # 554-2926
Supplier:  Resonac
undefined
Reversed phase chromatography columns, RSpak JJ-50
Catalog # 554-2926
Supplier:  Resonac

Specifications

  • Column Format:
    Analytical
  • Flow rate:
    0,3 ml/min
  • Ø int.:
    2,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Max. pressure:
    9 MPa (90 bar)
  • Description:
    RSpak JJ-50 2D
  • Length:
    150 mm
  • Seq:
    01
  • pH range:
    2 - 10
  • Temperature limit:
    10 - 60 °C
  • Column hardware:
    Stainless steel
  • Pk:
    1

Specifications

About this item

RSpak JJ-50 columns are ideal for analysis of complex samples containing neutral and ionic substances (surfactants) by multimode (reversed-phase and anion exchange) analysis.

  • Packing material contains trace amounts of quaternary ammonium groups
  • Base material is polyvinyl alcohol