Weighing scoop with knob
Catalog # 611-1252
Supplier: USBECK Laborgeräte
Specifications
- Width:30 mm
- Length:200 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Stainless steel.
- Corrosion resistant
- Easy to clean
- For a variety of uses