Crimp top vials, 8 mm
NSCAC4008-632R
- Cap included:No
- Ø×H:6×32 mm
- Capacity:0,33 ml
- Colour:Clear
- Description:Vials for use with 60 and 100 position vial trays for PerkinElmer autosamplers
- Material:Glass
- Seq:02
- Base:Round bottom
- Pk:100
These crimp/snap top low volume sample vials can be used with 6, 7 and 8 mm autosampler trays. They are made of borosilicate glass, type 1, class A.
- Crimp top seal minimises exposure between sample solvent and septum
- Without write-on patch
Reusable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers.
: These vials meet all requirements of US, EU and JPN Pharmacopia.