Spatula, 'V' shape
230 mm, 145 mm, 35 mm
Catalog # SAMP1095S-150
Supplier: Sampling Systems
Jump to:
Product Details & Documents
This V spatula made from stainless steel 316 is ideal for surface sampling of powders and core sampling of viscous material like cheese, pastes and gels.
- Polished finish
- Fully welded, crevice free construction
- ‘V’ shape allows easy discharge of the powders into containers or bags
Documents
SAMP1095S-150_TDS_EN
Datasheet
Specifications
- Longueur:230 mm
- Largeur de la lame:35 mm
- Longueur de lame:145 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



