Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital timer, two channels, 580CE

Digital timer, two channels, 580CE

Digital timer, 2 channels, White, 90×20×76 mm
Catalog # MOIN0580CE
Supplier:   MOINEAU
Digital timer, two channels, 580CE
Catalog # MOIN0580CE
Supplier:  MOINEAU
Digital timer, two channels, 580CE
Digital timer, two channels, 580CE

Digital timer, 2 channels, White, 90×20×76 mm

Price
87,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Digital timer with two channels and two display lines.

  • Timing capacity: 100 hours
  • Counts down and up
  • Memory for both channels
  • Adjustable alarm volume
  • Acoustic and visual alarm

Weight: 85 g

Delivery information: Supplied with stand, clamp and magnet. Batteries (2× AAA) need to be ordered separately.

Specifications
  • Colour:
    White
  • Description:
    Digital timer, 2 channels
  • W×D×H:
    90×20×76 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.