Multi-parameter electrode, sensION+ 5059
Multi-parameter electrode, sensION™+ 5059 (pH, conductivity, temperature), with Pt1000 temp. sensor, SensION+ 5059 (pH/conductivity/temperature), 20 µS/cm - 200 mS/cm, 0 - 14, 0...+80 °C, PC, Ceramic pin, Gel (non refillable), 12×85 mm, Sension+ MP8, fixed 1 m cable, General aqueous applications
Catalog # HACHLZW5059970002
Supplier: Hach
Jump to:
Product Details & Documents
sensION+ 5059 is a combination multi-parameter electrode for determination of pH, conductivity and temperature. It has a plastic body, non-refillable gel reference electrolyte and built-in temperature sensor.
- Determine multiple parameters in the field with one standard sized electrode
- Low maintenance design for a variety of applications
- Ultra portable but protected against harsh field conditions
- Heavy-duty electrode handle design optimised for field calibration and storage
- Glass (pH); platinum (conductivity); and Pt1000 (temperature) sensors
Dedicated for use with Hach sensION+ MM150 portable meters. Ideal for pH, conductivity and temperature measurements in general aqueous applications.
Delivery information: Supplied with basic user manual.
Specifications
- Conductivity:20 µS/cm - 200 mS/cm
- Connection:Sension+ MP8, fixed 1 m cable
- Ø×L:12×85 mm
- For:General aqueous applications
- Type:SensION+ 5059 (pH/conductivity/temperature)
- Description:Multi-parameter electrode, sensION™+ 5059 (pH, conductivity, temperature), with Pt1000 temp. sensor
- Material:PC
- Diaphr.:Ceramic pin
- Electrolyte:Gel (non refillable)
- Temp.:0...+80 °C
- pH:0 - 14
Accessories
Product Information
- Catalog #ConductivityPkAvailabilityPrice
- Conductivity standard solutionConductivity standard solutionHACHLZW9700.99147 µS/cm250 mLLog in for availability1 * 250 mL - 25,20 €
Product Information
- Catalog #ConductivityPkAvailabilityPrice
- Conductivity standard solutionConductivity standard solutionHACHLZW9710.991413 µS/cm250 mLLog in for availability1 * 250 mL - 25,20 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



