Dissolved oxygen meter, handheld, Orion Star™ A223
Supplier: Thermo Orion
Certificates
About this item
This portable DO/RDO meter is ideal for a wide range of applications and advanced dissolved oxygen analysis in the field. It can be used with RDO optical or a polarographic DO probes. The meter is suitable for use in the most demanding locations thanks to its IP67-rated housing.
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Measurement stability indicator and selectable read modes – Auto-Read holds a stable reading and Continuous shows changing readings with hold option
- Data log collects and date/time stamps up to 1000 measurement sets
- Non volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options. Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings.
Certifications: CE, TUV 3-in-1 and FCC Class A
Delivery information: Supplied with four AA batteries, literature CD, printed quick start guide, computer interface cable, meter test certificate and 3-year replacement warranty.
The kit additionally includes: 087010MD RDO optical DO sensor with 3 m cable, calibration sleeve and guard, Orion Star A series portable meter armor and Orion Star A series hard-sided field case.
The kit additionally includes: 087010MD RDO optical DO sensor with 3 m cable, calibration sleeve and guard, Orion Star A series portable meter armor and Orion Star A series hard-sided field case.
Specifications
- Catalog No:
- 664-0147
- 664-0148
- Modèle:
- A223
- A223
- OD Précision:
- Polarographic: ±2 % saturation or ±2% of reading whichever is greater
RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50mg/l) - Polarographic: ±2 % saturation or ±2% of reading whichever is greater
RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50mg/l)
- OD Concentration:
- 0,00 - 90,00 mg/L (polarographic); 0,00 - 50,00 mg/L (RDO)
- 0,00 - 90,00 mg/L (polarographic); 0,00 - 50,00 mg/L (RDO)
- Oxygène dissous - Résolution:
- 0,1 / 0,01 mg/L
- 0,1 / 0,01 mg/L
- Oxygène dissous - saturation:
- 0,0 - 600,0 % (polarographic); 0,0 - 500,0 % (RDO)
- 0,0 - 600,0 % (polarographic); 0,0 - 500,0 % (RDO)
- Oxygène dissous - Gamme de pression barométrique:
- Automatic or manual, 450 - 850 mmHg
- Automatic or manual, 450 - 850 mmHg
- Oxygène dissous - Type de sonde:
- Polarographic or RDO optical
- Polarographic or RDO optical
- OD Etalonnage:
- Water-saturated air, air saturated water, manual (Winkler) and zero point
- Water-saturated air, air saturated water, manual (Winkler) and zero point
- Oxygène dissous - Facteur de salinité:
- Manual, 0 - 45 ppt
- Manual, 0 - 45 ppt
- Gamme de température:
- –5,0...+50,0 °C
- –5,0...+50,0 °C
- Détermination dela température:
- 0,1 °C
- 0,1 °C
- Exactitude de la températue:
- ±0,1 °C
- ±0,1 °C
- Nombre de canaux:
- 1
- 1
- Affichage:
- Graphic LCD with backlight
- Graphic LCD with backlight
- Connexions:
- 9-pin mini-DIN
- 9-pin mini-DIN
- Sorties:
- RS232, USB
- RS232, USB
- Batterie - Durée de vie:
- 800 h
- 800 h
- Alimentation:
- AC adapter (not included) or 4 AA batteries (included)
- AC adapter (not included) or 4 AA batteries (included)
- Langues:
- English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
- English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
- Conformités:
- IP 67
- IP 67
- Mémoire:
- Non-volatile memory preserves data log, calibration log and meter settings
- Non-volatile memory preserves data log, calibration log and meter settings
- Acquisition des données - Capacité:
- 1000 with date and time stamp
- 1000 with date and time stamp
- Acquisition des données - Enregistrement:
- Manual / Automatic with AUTO-READ™
- Manual / Automatic with AUTO-READ™
- L×P×H:
- 240×100×65 mm
- 240×100×65 mm
- Poids:
- 0,5 kg
- 0,5 kg
- Température de service:
- 5...45 °C (ambient)
- 5...45 °C (ambient)
- Plage d'humidité de fonctionnement:
- 5 - 85%, non-condensing
- 5 - 85%, non-condensing
Specifications
Electrodes
Product Information
Frequently Bought Together