Orion Star™ A323 Dissolved Oxygen Meter, Handheld
Supplier: Thermo Orion
Certificates
About this item
This portable DO/RDO meter is designed for a wide range of dissolved oxygen and temperature testing and field applications. It can be used with a RDO optical or a polarographic DO probe. The meter is suitable for use in the most demanding locations thanks to its IP67-rated housing.
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Measurement stability indicator and selectable read modes – auto-read holds a stable reading, continuous shows changing readings with hold option and timed logs data at specific intervals
- Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
- Calibration log stores ten most recent calibrations
- Non volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (winkler titration) and zero point options. Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings. Three year meter warranty.
Certifications: TUV 3-in-1 and FCC class A.
Delivery information: Supplied with four AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate.
The kit additionally includes: 087010MD RDO optical DO sensor with 3 m cable, calibration sleeve and guard, Orion Star A series portable meter armor and Orion Star A series hard-sided field case.
The kit additionally includes: 087010MD RDO optical DO sensor with 3 m cable, calibration sleeve and guard, Orion Star A series portable meter armor and Orion Star A series hard-sided field case.
Specifications
- Catalog No:
- 664-0149
- 664-0150
- Model:
- A323
- A323
- DO accuracy:
- Polarographic: ±2 % saturation or ±2% of reading whichever is greater
RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50mg/l) - Polarographic: ±2 % saturation or ±2% of reading whichever is greater
RDO: ±0,1 mg/l (up to 8 mg/l), ±0,2 mg/l (8 - 20 mg/l), ±10% of reading (up to 50mg/l)
- DO concentration:
- 0,00 - 90,00 mg/L (polarographic); 0,00 - 50,00 mg/L (RDO)
- 0,00 - 90,00 mg/L (polarographic); 0,00 - 50,00 mg/L (RDO)
- DO concentration resolution:
- 0,1 / 0,01 mg/L
- 0,1 / 0,01 mg/L
- DO saturation:
- 0,0 - 600,0 % (polarographic); 0,0 - 500,0 % (RDO)
- 0,0 - 600,0 % (polarographic); 0,0 - 500,0 % (RDO)
- DO barometric pressure range:
- Automatic or manual, 450 - 850 mmHg
- Automatic or manual, 450 - 850 mmHg
- DO probe type:
- Polarographic or RDO
- Polarographic or RDO
- DO calibration:
- Water-saturated air, air saturated water, manual (Winkler) and zero point
- Water-saturated air, air saturated water, manual (Winkler) and zero point
- DO salinity factor:
- Manual, 0 - 45 ppt
- Manual, 0 - 45 ppt
- Temperature range:
- –5,0...+50,0 °C
- –5,0...+50,0 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,1 °C
- ±0,1 °C
- Temperature compensation:
- Automatic
- Automatic
- Display:
- Graphic LCD with backlight
- Graphic LCD with backlight
- Connections:
- 9-pin mini-DIN
- 9-pin mini-DIN
- Outputs:
- RS232, USB
- RS232, USB
- Battery life:
- 800 hours
- 800 hours
- Power supply:
- AC adapter or 4 AA batteries
- AC adapter or 4 AA batteries
- Languages:
- English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
- English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
- Compliance:
- IP 67
- IP 67
- Memory:
- Non-volatile memory preserves data log, calibration log and meter settings
- Non-volatile memory preserves data log, calibration log and meter settings
- Data logging capacity:
- with date and time stamp
- with date and time stamp
- Data logging - log function:
- Manual / Automatic with AUTO-READ™, timed
- Manual / Automatic with AUTO-READ™, timed
- Dimensions:
- 24×10×6,5 cm (9,5×3,9×2,6")
- 24×10×6,5 cm (9,5×3,9×2,6")
- W×D×H:
- 240×100×65 mm
- 240×100×65 mm
- Weight:
- 0,5 kg
- 0,5 kg
- Operating temperature range:
- 41…113 °F (ambient)
- 41…113 °F (ambient)
Specifications
Electrodes
Product Information
Frequently Bought Together