Order Entry
Belgium
ContactUsLinkComponent
Orion™ Star A122 Conductivity/TDS/°C Meters, Handheld
Orion™ Star A122 Conductivity/TDS/°C Meters, Handheld
Supplier:  Thermo Orion
Certificates
undefined
Orion™ Star A122 Conductivity/TDS/°C Meters, Handheld
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 663-0210
  • 663-0211
  • Model:
  • A122
  • A122
  • Conductivity range:
  • 0,1 µS/cm - 200 mS/cm
  • 0,1 µS/cm - 200 mS/cm
  • Conductivity resolution:
  • 0,01 μS minimum, auto ranging up to 3 significant digits
  • 0,01 μS minimum, auto ranging up to 3 significant digits
  • Conductivity accuracy:
  • ±0,5% of reading ±1 digit
  • ±0,5% of reading ±1 digit
  • Conductivity cell constant:
  • 0,001...10 cm-1
  • 0,001...10 cm-1
  • Conductivity calibration:
  • 1 point
  • 1 point
  • Conductivity reference temperature:
  • 20/25 °C
  • 20/25 °C
  • TDS range:
  • 1 - 19,999 mg/L
  • 1 - 19,999 mg/L
  • TDS resolution:
  • 1 mg/l
  • 1 mg/l
  • TDS accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS conversion factor:
  • Linear (0,02 to 9,99)
  • Linear (0,02 to 9,99)
  • Temperature range:
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • Temperature calibration:
  • 1 point temperature offset calibration
  • 1 point temperature offset calibration
  • Temperature compensation:
  • Linear
  • Linear
  • Data logging capacity:
  • 50
  • 50
  • Data logging - log function:
  • Manual / Automatic with AUTO-READ™
  • Manual / Automatic with AUTO-READ™
  • Connections:
  • 8-pin mini-DIN (conductivity sensor with built-in temperature)
  • 8-pin mini-DIN (conductivity sensor with built-in temperature)
  • Outputs:
  • None
  • None
  • Input:
  • 8 pin MiniDIN (conductivity sensor with built-in temperature)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature)
  • Battery life:
  • 2000 hr.
  • 2000 hr.
  • Battery type:
  • 4×AA (included)
  • 4×AA (included)
  • Power supply:
  • 4 AA batteries (included) or universal AC adapter (sold separately)
  • 4 AA batteries (included) or universal AC adapter (sold separately)
  • Probe:
  • Conductivity sensor (purchase separately)
  • Conductivity sensor (includes 011050MD Orion 2-cell conductivity sensor)
  • Calibration points:
  • 1
  • 1
  • Calibration:
  • Conductivity and temperature
  • Conductivity and temperature
  • Display:
  • LCD
  • LCD
  • Languages:
  • English
  • English
  • Compliance:
  • IP 67
  • IP 67
  • Memory:
  • Non-volatile memory preserves log and settings
  • Non-volatile memory preserves log and settings
  • Dimensions:
  • 24×10×6,5 cm (9,5×3,9×2,6")
  • 24×10×6,5 cm (9,5×3,9×2,6")
  • W×D×H:
  • 100×240×650 mm
  • 100×240×650 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg

Specifications

Conductivity cells

Product Information

Frequently Bought Together