Order Entry
Belgium
ContactUsLinkComponent
Dissolved oxygen / RDO measurement module for Orion™ Versa Star Pro™ meters
Dissolved oxygen / RDO measurement module for Orion™ Versa Star Pro™ meters
Catalog # ORIOVSTAR-RD
Supplier:  Thermo Orion
undefined
Dissolved oxygen / RDO measurement module for Orion™ Versa Star Pro™ meters
Catalog # ORIOVSTAR-RD
Supplier:  Thermo Orion

Specifications

  • Description:
    RDO/DO/temperature module for Orion™ Versa Star Pro™ meters
  • Seq:
    05
  • Pk:
    1

Specifications

About this item

This measurement module can be used to customise the measurement capabilities of the Orion™ Versa Star Pro™ meters. It offers the flexibility to use Orion™ RDO optical or polarographic probes with automatic sensor recognition and calibration using water-saturated air, air-saturated water, custom value using Winkler titration and zero point options.

  • Each Orion™ Versa Star Pro meter has four channels that can be customised with interchangeable measurement modules
  • Measurement modules are interchangeable
  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes and automatic sensor recognition
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
  • Customise measurements to show calibration history or simplify to show an extra large dissolved oxygen reading

Range (Polarographic DO): 0 to 90 mg/L; 0 to 600% saturation
Range (RDO): 0 to 50 mg/L; 0 to 500% saturation

Percent Saturation Range (Polarographic DO): 0 to 600%
Percent Saturation Range (RDO): 0,0 to 500,0%

3-year replacement warranty.