Combination pH electrode, Orion™ Sure-Flow™ 9165BNWP
662-1532
- Connection:Waterproof BNC, 1 m cable
- Ø×L:12×120 mm
- Type:9165BNWP
- Description:Combination pH electrode, Orion™ 9165BNWP
- Material:Epoxy
- Seq:18
- Diaphr.:Sure-Flow
- Electrolyte:4 M KCl with Ag/AgCl
- Pk:1
- Temp.:0...+100 °C
- pH:0 - 14
Combination pH electrode with epoxy body for fast response in difficult samples and soils.
- Refillable Ag/AgCl combination pH electrode
- Waterproof BNC connector
Compatible with: Thermo Scientific™ Orion Star™ Series meters and competitive meter models with BNC connection.