Order Entry
Belgium
ContactUsLinkComponent
pH electrode, double junction, Orion™ 9110DJWP
pH electrode, double junction, Orion™ 9110DJWP
Catalog # ORIO9110DJWP
Supplier:  Thermo Orion
undefined
pH electrode, double junction, Orion™ 9110DJWP
Catalog # ORIO9110DJWP
Supplier:  Thermo Orion

Specifications

  • Connection:
    BNC, waterproof, 1 m cable
  • Ø×L:
    4,5×150 mm
  • For:
    Samples as small as 0,2 ml
  • Type:
    9110DJWP (semi-micro)
  • Description:
    Double junction pH electrode, 9110DJWP, semi-micro tip
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    3 M KCl
  • Pk:
    1
  • Temp.:
    0...+60 °C
  • pH:
    0 - 14

Specifications

About this item

This double junction pH electrode with semi-micro tip measures samples as small as 0,2 ml.

  • With waterproof BNC connector
  • Ag/AgCl double junction
  • Refillable