Order Entry
Belgium
ContactUsLinkComponent
 
pH electrode, double junction, Orion™ 9156DJWP
Catalog # ORIO9156DJWP
Supplier:  Thermo Orion
undefined
pH electrode, double junction, Orion™ 9156DJWP
Catalog # ORIO9156DJWP
Supplier:  Thermo Orion

Specifications

  • Connection:
    BNC, waterproof, 1 m cable
  • Ø×L:
    12×120 mm
  • Type:
    9156DJWP
  • Description:
    Double junction pH electrode, 9156DJWP
  • Material:
    Epoxy
  • Diaphr.:
    Wick
  • Electrolyte:
    Gel (non refillable)
  • Pk:
    1
  • Temp.:
    0...+60 °C
  • pH:
    0 - 14

Specifications

About this item

This double junction pH electrode features a durable epoxy body.

  • With waterproof BNC connector
  • Low-maintenance gel filling