Order Entry
Belgium
ContactUsLinkComponent
 
Combination pH electrode, Orion™ 9102BNWP
  662-1527
undefined
Combination pH electrode, Orion™ 9102BNWP
  662-1527

 

  • Connection:
    Waterproof BNC
  • Ø×L:
    12×120 mm
  • For:
    General purpose pH for accurate Q.C. and research work
  • Type:
    9102BNWP
  • Description:
    pH combination electrode, 9102BNWP
  • Material:
    Glass
  • Seq:
    10
  • Diaphr.:
    Ceramic
  • Electrolyte:
    4 M KCl with Ag/AgCl
  • Pk:
    1
  • Temp.:
    0...+90 °C
  • pH:
    0 - 14

 

 

This general purpose pH electrode is ideal for conducting accurate Q.C. and research work.

  • Contains a silver/silver chloride reference, widely used due to accuracy and broad temperature range
  • With waterproof connector
 : Supplied with 60 ml bottle of Orion electrode fill solution.