Order Entry
Belgium
ContactUsLinkComponent
Ion selective electrode, High Performance, ammonia, Orion™
Ion selective electrode, High Performance, ammonia, Orion™
Catalog # 662-2305
Supplier:  Thermo Orion
undefined
Ion selective electrode, High Performance, ammonia, Orion™
Catalog # 662-2305
Supplier:  Thermo Orion

Specifications

  • Concentration:
    5×10-7 M - 1 M (0,01 - 17000 ppm, as NH3)
  • Connection:
    BNC, waterproof, 1 m cable
  • Ø×L:
    12×120 mm
  • Type:
    9512HPBNWP, ammonia, High Performance
  • Description:
    ISE electrode, ammonia, gas-sensing, High Performance
  • Material:
    Epoxy
  • Seq:
    02
  • Pk:
    1
  • Temp.:
    0...+50 °C

Specifications

About this item

The high performance ammonia ion selective electrode (ISE) allows fast, simple, economical, and accurate measurements of dissolved ammonia in aqueous solutions.

  • Response time of 1 minute in sample concentrations of 1 ppm and higher; fast results make it easy to combine functionality with autosamplers
  • Keying feature on the electrode body prevents membrane from twisting or breaking during assembly
  • Choice of preassembled outer body with membrane cap or loose membranes
  • New wastewater applications developed using known addition and direct measurement techniques
  • EPA-compliant method
  • Waterproof BNC connector

This gas sensing electrode can also be used to measure the ammonium ion after conversion to ammonia or to measure organic nitrogen after Kjeldahl digestion of the sample. Sample colour and turbidity do not affect the measurement and samples do not need to be distilled. Almost all anions, cations and dissolved species, other than volatile amines, do not interfere.

Delivery: Supplied with 1 m cable, 20 loose membranes, one preassembled outer body and membrane cap, two 60 ml bottles of electrode filling solution, spout cap and tweezers.