Order Entry
Belgium
ContactUsLinkComponent
Microplate readers, multi-mode, SpectraMax® iD3
Microplate readers, multi-mode, SpectraMax® iD3
Supplier:  Molecular Devices
Certificates
undefined
Microplate readers, multi-mode, SpectraMax® iD3
Supplier:  Molecular Devices

Specifications

  • Catalog No:
  • 735-0390
  • 735-0391
  • MLDVID3INJSCACAD3
  • ID3INJSCACAD
  • Model:
  • SpectraMax® iD3
  • SpectraMax® iD3
  • SpectraMax® iD3
  • SpectraMax® iD3
  • Light source:
  • Xenon flash lamp
  • Xenon flash lamp
  • Xenon flash lamp
  • Xenon flash lamp
  • Detector:
  • PMT and/or photodiode
  • PMT and/or photodiode
  • PMT and/or photodiode
  • PMT and/or photodiode
  • Wavelength range:
  • 230 - 1000 nm
  • 230 - 1000 nm
  • 230 - 1000 nm
  • 230 - 1000 nm
  • Wavelength selection:
  • Choice of simultaneous detection of all wavelengths or selection in 1,0 nm increments
  • Choice of simultaneous detection of all wavelengths or selection in 1,0 nm increments
  • Choice of simultaneous detection of all wavelengths or selection in 1,0 nm increments
  • Choice of simultaneous detection of all wavelengths or selection in 1,0 nm increments
  • Wavelength accuracy:
  • ±2,0 nm
  • ±2,0 nm
  • ±2,0 nm
  • ±2,0 nm
  • Wavelength bandwidth:
  • 4,0 nm
  • 4,0 nm
  • 4,0 nm
  • 4,0 nm
  • Incubation range:
  • 5 °C above ambient to 65 °C
  • 5 °C above ambient to 65 °C
  • 5 °C above ambient to 65 °C
  • 5 °C above ambient to 65 °C
  • Photometric range:
  • 0 - 4,0 OD
  • 0 - 4,0 OD
  • 0 - 4,0 OD
  • 0 - 4,0 OD
  • Plate types:
  • 6- to 384-well plates
  • 6- to 384-well plates
  • 6- to 384-well plates
  • 6- to 384-well plates
  • Shaking:
  • Orbital and infinity
  • Orbital and infinity
  • Orbital and infinity
  • Orbital and infinity
  • Temperature accuracy:
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • Temperature uniformity:
  • ±0,75 °C
  • ±0,75 °C
  • ±0,75 °C
  • ±0,75 °C
  • W×D×H:
  • 532×598×401 mm
  • 532×598×401 mm
  • 532×598×401 mm
  • 532×598×401 mm
  • Weight:
  • 40 kg
  • 40 kg
  • 40 kg
  • 40 kg

Specifications

Frequently Bought Together