Electrical resistant gloves, model E013Y, CLASS 00
About this item
These electrical insulating gloves are made from 100% natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Ergonomic hand-at-rest shape and non splayed fingers reduce hand fatigue
- Generous flared cuff allows room for clothing
- Smooth finish for easy donning and doffing
Typical applications include: Applications with risk of touch voltage AC≥50 V, electrical contractors, hybrid engine manufacturing and repair, maintenance repairs and operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, power maintenance, repair & transmission, Telecom repair near electrical wires.
Max AC use voltage: 500 V
Certifications: Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)
Cat. III
2 Options Available Below
Product Details & Documents
These electrical insulating gloves are made from 100% natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Ergonomic hand-at-rest shape and non splayed fingers reduce hand fatigue
- Generous flared cuff allows room for clothing
- Smooth finish for easy donning and doffing
Typical applications include: Applications with risk of touch voltage AC≥50 V, electrical contractors, hybrid engine manufacturing and repair, maintenance repairs and operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, power maintenance, repair & transmission, Telecom repair near electrical wires.
Max AC use voltage: 500 V
Certifications: Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)
Cat. III
Specifications for Product Family
Specifications
- Catalog No:
- MARGE013Y/9
- MARGE013Y/10
- Model:
- CL 00
- CL 00
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Finish:
- Smooth
- Smooth
- Cuff style:
- Beaded
- Beaded
Specifications
Product Family Options
Product Information
- Glove sizeColourLengthPackedDisponibilitéPrix
- Specifications:
Plus
Specifications
Cat. No.MARGE013Y/9ModelCL 00Ambidextrous / hand-specificHand-specificDisposable / reusableReusableFinishSmoothCuff styleBeaded - Specifications:
Plus
Specifications
Cat. No.MARGE013Y/10ModelCL 00Ambidextrous / hand-specificHand-specificDisposable / reusableReusableFinishSmoothCuff styleBeaded



