Mobile printer
Thermal printer with USB/NFC interface, Testo 184 T1/T2/T3 temperature dataloggers, 80×150×41 mm, 0,4 kg
N° de catalogue TEST0572.0576
Fournisseur: TESTO
Jump to:
Product Details & Documents
Designed to create immediate proof of measurement data and can be used to carry out simple and quick checks while transporting climate sensitive goods.
- Handy printer
- Printout of readings at the measuring location
- Data logger connection via NFC or USB
The printer can be connected up to the data logger in the testo 184 series via NFC, testo 175 and testo 176 series to the printer via a supplied USB cable.
Print-out of graphics is possible when the printer is connected to data loggers in the testo 175 and testo 176 series.
Specifications
- Weight:0,4 kg
- Description:Thermal printer with USB/NFC interface
- W×D×H:80×150×41 mm
- For:Testo 184 T1/T2/T3 temperature dataloggers



