Order Entry
Belgium
ContactUsLinkComponent
 
Centrifuges, bench top, refrigerated, 5920 R (IVD marked)
 :  EPPENDORF
    
 
undefined
Centrifuges, bench top, refrigerated, 5920 R (IVD marked)
 :  EPPENDORF
    

 

  • Catalog No:
  • 521-2559
  • 521-2561
  • 521-2563
  • 521-2565
  • 521-2569
  • 521-2555
  • 521-2557
  • 521-2775
  • Model:
  • 5920 R
  • 5920 R
  • 5920 R
  • 5920 R
  • 5920 R
  • 5920 R
  • 5920 R
  • 5920 R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 4× 1000 ml / 4× 7 MTP
  • 4× 1000 ml / 4× 7 MTP
  • 4× 1000 ml / 4× 7 MTP
  • 4× 1000 ml / 4× 7 MTP
  • 4× 1000 ml / 4× 7 MTP
  • 4× 1000 ml / 4× 7 MTP
  • 4× 1000 ml / 4× 7 MTP
  • 4× 1000 ml / 4× 7 MTP
  • Max. speed:
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • Max. RCF - fixed angle rotor:
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • Max. RCF - swing-out rotor:
  • 4816 ×g
  • 4816 ×g
  • 4816 ×g
  • 4816 ×g
  • 4816 ×g
  • 4816 ×g
  • 4816 ×g
  • 4816 ×g
  • Temperature:
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • Acceleration/braking ramps:
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • Motor:
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Programs:
  • 99
  • 99
  • 99
  • 99
  • 99
  • 99
  • 99
  • 99
  • Timer:
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • Display:
  • Large backlit display
  • Large backlit display
  • Large backlit display
  • Large backlit display
  • Large backlit display
  • Large backlit display
  • Large backlit display
  • Large backlit display
  • Noise level:
  • <60 dB(A) (depending on rotor)
  • <60 dB(A) (depending on rotor)
  • <60 dB(A) (depending on rotor)
  • <60 dB(A) (depending on rotor)
  • <60 dB(A) (depending on rotor)
  • <60 dB(A) (depending on rotor)
  • <60 dB(A) (depending on rotor)
  • <60 dB(A) (depending on rotor)
  • Power supply:
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • Power consumption:
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • 1300 W
  • W×D×H:
  • 740×710×400 mm
  • 740×710×400 mm
  • 740×710×400 mm
  • 740×710×400 mm
  • 740×710×400 mm
  • 740×710×400 mm
  • 740×710×400 mm
  • 740×710×400 mm
  • Weight:
  • 139 kg (without rotor)
  • 139 kg (without rotor)
  • 139 kg (without rotor)
  • 139 kg (without rotor)
  • 139 kg (without rotor)
  • 139 kg (without rotor)
  • 139 kg (without rotor)
  • 139 kg (without rotor)
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

 

Rotors

 

Frequently Bought Together