Portable multiparameter colorimeter, Orion™ AQUAfast™ AQ3700
705-0732
- Light source:6×LEDs
- Resolution:+/- 0,005 Abs
- Description:AQ3700 colorimeter, 10 ml sample size
- Environmentally Preferable:
- Model:AQ3700
- Battery life:26 hours continuous use
- Operating humidity:30 - 90%, Non condensing at 30 °C
- Cuvettes:Ø 24 and 13 mm vials; 16 mm tubes
- Display:Graphic
- Interfaces:IRDA (requires optional adapter)
- Keypad:15 keys
- Operating temperature:5...40 °C
- Photometric accuracy:±2% full scale
- Power supply:4×AA batteries
- Storage capacity:Up to 1000 datalog points, time and date
- Wavelengths:430; 530; 560; 580; 610; 660 nm
- Battery type:AA
- Pk:1
Measure common colorimetric water and wastewater parameters using the Orion™ AQUAfast™ AQ3700 colorimeter with 90 preprogrammed methods, automatic selection of 6 LED wavelengths and timer. Methods include total nitrogen and total phosphate nutrient testing or create up to 10 custom methods using 2-14 standards and blank.
- Wide range of disinfectants in various formats to broaden our offering to a variety of industries
- Large graphic display with step-by-step user instructions
- Automatic countdown to measurement
- Consistent results from shift to shift
- Selectable languages of English, French, German, Italian, Spanish, Portuguese (Brazilian), and Polish with other languages uploadable via RJ 45 connection
: FCC Part 15.