Pulse damper, FlatLine
FlatLine, Pulse damper
Catalog # REST25340
Supplier: Restek
Jump to:
Product Details & Documents
The FlatLine pulse damper combines performance and reliability in a simple and easy-to-use housing.
- Rupture proof: No diaphragm minimises the risk of failure or leaks
- Clean flush-out design
- Solid core technology provides reliable long-term operation without the downtime associated with ruptured or leaking membrane dampers
Standard inlet (10 to 32) and outlet ports allow quick connection into virtually any HPLC system.
Specifications
- Model:FlatLine
- Description:Pulse damper
- Cat. No.:REST25340
- Max. pressure:6000 psi
- Volume:600 – 700 µl at ambient pressure
- Height:95 mm
- Width:38 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



