Gas Regulator, Dual stage
Supplier: Restek
Certificates
About this item
This gas regulator is ultra high purity chrome plated brass coated with international fittings for sensitive GC applications using MS, PID, or ECD detection methods.
- Oxidation-resistant, chrome-plated
- Less internal volume than stainless steel gas regulators
- With stable outlet pressure
Features a reduced internal dead-volume relative to stainless steel bodies. The 316L stainless steel diaphragm valve ensures leak-free shutoff.
Specifications
- Catalog No:
- REST22370
- REST22371
- REST22368
- REST22137
- REST22136
- REST22369
- Type:
- Dual stage
- Dual stage
- Dual stage
- Dual stage
- Dual stage
- Dual stage
- Outlet pressure:
- 0 - 10 bar (0 - 150 psi)
- 0 - 10 bar (0 - 150 psi)
- 0 - 10 bar (0 - 150 psi)
- 0 - 10 bar (0 - 150 psi)
- 0 - 10 bar (0 - 150 psi)
- 0 - 10 bar (0 - 150 psi)
- Outlet gauge:
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- Seat material:
- Chrome plated brass
- Chrome plated brass
- Chrome plated brass
- Chrome plated brass
- Chrome plated brass
- Chrome plated brass
Specifications
Frequently Bought Together