Order Entry
Belgium
ContactUsLinkComponent
VWR® Traceable®, Digital Thermometer, Platinum, Clinical Trials
VWR® Traceable®, Digital Thermometer, Platinum, Clinical Trials
Catalog # 620-2424
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital Thermometer, Platinum, Clinical Trials
Catalog # 620-2424
Supplier:  VWR Collection

Specifications

  • Range:
    –100…+70 °C
  • Resolution:
    0,01 °C
  • Weight:
    142 g
  • W×D×H:
    70×108×19 mm
  • Accuracy:
    ±0,1 °C
  • Cable length:
    3 m
  • Pk:
    1
  • Probe:
    1 bullet

Specifications

About this item

These platinum clinical trial thermometers are used to monitor the temperature in water baths, heating blocks and incubators. They display min/max temperatures for the previous 24 hours (each hour) and previous seven days (for each days); or previous 31 days (for each day).

  • Smart alarm features a visual/audible alarm that continues to alarm even if the unit returns to non alarm conditions
  • Triple-display simultaneously shows min./max. and current temperatures, °F/°C switchable
  • Micro cable allows refrigerator doors to close on it
  • Alarm is settable in 0,1° increments and signals with temperature falls below or goes above set points
  • Low battery indicator displays when it's time to change the batteries
Certifications: To ensure accuracy, all Traceable® thermometers are provided with a multi-point individually serial numbered Traceable® certificate provided by an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Delivery: Supplied with four extra batteries and a full 2 year calibration certificate. Thermometer is delivered with a bullet probe (as shown in the picture).