About this item
These overalls consisting of two layers of fabric (non woven inner layer and microporous PE film) provide both protection and comfort with exceptional liquid and particulate protection. Ideal for industrial applications.
- Moisture vapour permeable ('breathable') to help reduce the risk of heat stress
- Silicone free: Critical in paint spraying applications
- Low linting: Reduces the risk of fibre contamination in some critical areas
- Optimised body fit improves wearer comfort and safety
- Elasticated 3-piece hood or collar
- Two-way front zipper with resealable storm flap, finger loops
- Elasticated waist, wrists & ankles
MICROGARD® 2000 is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0,01 µm in size.
The use of a high quality two-way stretch microporous film provides an effective liquid and particle barrier combined with a high water vapour transmission rate from inside to outside.
Applications include pharmaceutical industries, agriculture, cleanrooms, paint spraying, crime scene investigation, veterinary services. Also suitable for Ex-zones.
Weight: 63 g/m²
Specifications
- Catalog No:
- 113-8781
- 113-8780
- 113-8779
- 113-8772
- 113-8789
- 113-8778
- 113-8769
- 113-8788
- 113-8787
- 113-8773
- 113-8767
- 113-8768
- 113-8776
- 113-8786
- 113-8774
- 113-8785
- 113-8766
- 113-8775
- 113-8784
- 113-8770
- 113-8783
- 113-8782
- 113-8771
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Seam type:
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Bound
- Garment application:
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Chemical protection, General Purpose, Industrial
- Weight:
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²
- 63 g/m²