Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scraper, detectable, SteriPlast®

Scraper, detectable, SteriPlast®

200 mm, 80 mm
Catalog # BURK5378-2030
Supplier:   BURKLE
Scraper, detectable, SteriPlast®
Catalog # BURK5378-2030
Supplier:  BURKLE
Scraper, detectable, SteriPlast®
Scraper, detectable, SteriPlast®

200 mm, 80 mm

Price
50,70 €
Log in for availability
1 * 10 ST
Product Details & Documents

PS, blue. This scraper is not only coloured blue but also has a special additive in the material that makes it visible to metal detectors or X rays. The product can therefore be rejected with standard systems for checking for foreign objects.

  • Disposable
  • Sturdy and convenient
  • Produced in a class 7 cleanroom (10000)
  • Individually packaged and then sterilised by gamma rays
  • Can be detected by colour scanners, metal detectors or X-rays

Suitable for scraping off, smoothing or cleaning as well as removing residue.

Documents

Specifications
  • Wiping area app.:
    80 mm
  • Length:
    200 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.