pH electrode, SE 554
pH electrode, with NTC 30 kohms temp. sensor, SE 554, 0 - 14, 0...+130 °C, Glass, Polymeric, 2× hole, 12×120 mm, Memosens
Catalog # KNICSE554X/1-NMSN
Supplier: KNICK
Jump to:
Product Details & Documents
This low-maintenance sensor with Memosens technology is ideal for demanding process applications in the chemical industry.
- Low maintenance, no refilling of electrolyte
- Integrated temperature detector
- Memosens technology: Digital data transfer, integrated sensor diagnostics
- Two open junctions: Reference system is in direct contact with the measured medium
- Reduced risk of contamination or blocking of the junction
- High content and special distribution of potassium chloride in the polymer reduces measurement disturbances which could be caused by liquid junction potentials
Applications: Industrial applications, dyes, precipitation reactions, polluted media.
Sensor material: Alpha glass
Reference system: Ag/AgCl
Certifications: ATEX marking: II 1 G Ex ia IIC T3/T4/T6
Specifications
- Connection:Memosens
- Ø×L:12×120 mm
- Type:SE 554
- Description:pH electrode, with NTC 30 kohms temp. sensor
- Material:Glass
- Diaphr.:2× hole
- Electrolyte:Polymeric
- Temp.:0...+130 °C
- pH:0 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



