Drum filling station
PE filling station 450 l, 46 kg, 1350×1380×640 mm
CEMG8674
: CEMO
This filling station is suitable as a storage and filling station for two 200 L barrels and with additional drum pallet for four 200 L drums.
- Made from high-quality polyethylene
- High chemical resistance
- Can be driven under
- Collection volume: 450 L
- Weight:46 kg
- Description:PE filling station 450 l
- W×D×H:1350×1380×640 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



