Labelling tapes, Scotch® crystal
Catalog # MMMAC6001933
Supplier: 3M
Specifications
- Width:19,0 mm
- Description:Labelling tapes, synthetic acrylate adhesive
- Environmentally Preferable:
- Pk:24 Roll
Specifications
About this item
Scotch® crystal adhesive tape is a highly transparent and universally applicable adhesive tape of high quality. And the adhesive tape sticks reliably for sealing gifts and envelopes or for attaching light objects.
- Adhesive tape fits into all refillable Scotch® dispensers
- They are universal and indispensable tool for gluing
- Tear and aging resistant
Length: 33,0 m.
Colour: Transparent.