Labelling tapes, photoluminescent, type B-582
Catalog # BRDY076711
Supplier: Brady
Specifications
- Printer model:
- Printing method:
- Colour:Black/white
- Description:Photoluminescent tape for indoor use only
- Dimensions:100 mm×15 m
- Material:Polyester
- Environmentally Preferable:
- Pk:1
- Adhesive:Permanent acrylic
Specifications
About this item
Ideal for exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuation routes.
Certifications: In accordance with ASTM 2030-99.