Order Entry
Belgium
Orders LinkContactUsLinkComponent
Gate valve lockout, adjustable

Gate valve lockout, adjustable

Red, 209×54,1×130 mm
Catalog # BRDY064057
Supplier:   Brady
Gate valve lockout, adjustable
Catalog # BRDY064057
Supplier:  Brady
Gate valve lockout, adjustable
Gate valve lockout, adjustable

Red, 209×54,1×130 mm

Price
97,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

The adjustable gate valve lockout adjusts to fit gate valves from 2,5 to 16,5 cm, and can replace up to 3 conventional gate valve lockouts therefore reducing costs.

  • Made of red PP
  • Resistant to extreme temperature changes from −20 to 80 °C
  • Legend: 'DANGER LOCKED OUT DO NOT OPERATE'

Maximum shackle diameter: 9,40 mm

Min. shackle clearance: 2000 mm

Hand wheel diameter: 25 to 165 mm

Specifications
  • Colour:
    Red
  • Seq:
    01
  • W×D×H:
    209×54,1×130 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.