Order Entry
Belgium
ContactUsLinkComponent
PLOT columns, Rt-Alumina BOND/KCl columns (fused silica)
PLOT columns, Rt-Alumina BOND/KCl columns (fused silica)
Catalog # REST19760
Supplier:  Restek
undefined
PLOT columns, Rt-Alumina BOND/KCl columns (fused silica)
Catalog # REST19760
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    10,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    50 m
  • Pk:
    1

Specifications

About this item

Rt-Alumina BOND/KCl (fused silica PLOT) are used for KCl deactivation.

  • Lowest polarity alumina column
  • Low moisture sensitivity reduces the need for frequent regeneration
  • Acetylene elutes before n-butane
  • Methyl acetylene (impurity in 1,3-butadiene) elutes before 1,3-butadiene
  • Stable to 200 °C

Similar phases: GC-alumina KCl, HP-PLOT Al₂O₃/KCl, CP-Al₂O₃/KCl, alumina-chloride