Order Entry
Belgium
ContactUsLinkComponent
 
Glass microfibre filters with binder, grade GF 9, Whatman™
 
undefined
Glass microfibre filters with binder, grade GF 9, Whatman™

 

  • Catalog No:
  • 515-9304
  • 515-9305
  • 513-0103
  • Grade:
  • GF 9
  • GF 9
  • GF 9
  • Weight:
  • 70 g/m²
  • 70 g/m²
  • 70 g/m²
  • Thickness:
  • 350 µm
  • 350 µm
  • 350 µm
  • Particle retention:
  • 3 µm
  • 3 µm
  • 3 µm
  • Airflow rate:
  • 27 s/100 ml/1,56 cm²
  • 27 s/100 ml/1,56 cm²
  • 27 s/100 ml/1,56 cm²
  • Max. temperature:
  • 500 °C
  • 500 °C
  • 500 °C

 

Frequently Bought Together