Order Entry
Belgium
ContactUsLinkComponent
 
Application specific filter papers, grade 3000, Whatman™
  WHAT10316114
undefined
Application specific filter papers, grade 3000, Whatman™
  WHAT10316114

 

  • Grade:
    3000
  • Seq:
    01
  • Size:
    185 mm
  • Thickness:
    160 µm
  • Weight:
    68 g/m²
  • Filtration speed:
    47,5 s (Herzberg)
  • Pk:
    1.000

 

 

Smooth filter papers with good retentivity at a relatively high filtration speed. They are used for the clarifying filtration of dried beet pulp extracts or beet juice after the addition of lead acetate for subsequent polarimetric sugar determination.