Order Entry
Belgium
Orders LinkContactUsLinkComponent
Application specific filter papers, grade 0790 ½, Whatman™

Application specific filter papers, grade 0790 ½, Whatman™

Application specific filter papers, grade 0790 ½, Whatman™
Certificates
Application specific filter papers, grade 0790 ½, Whatman™
Application specific filter papers, grade 0790 ½, Whatman™

2 Options Available Below

Product Details & Documents

Acid washed cellulose filter paper with ash content of approximately 0,01%, low magnesium, for the determination of trace elements (Mg, Mn, Co, Cu, Mo, B).

Specifications for Product Family

Specifications

  • Catalog No:
  • 512-0584
  • 512-0585
  • Grade:
  • 0790 ½
  • 0790 ½
  • Weight:
  • 84 g/m²
  • 84 g/m²
  • Thickness:
  • 170 µm
  • 170 µm
  • Filtration speed:
  • 225 s (Herzberg)
  • 225 s (Herzberg)
  • Ash content:
  • 0,01%
  • 0,01%

Specifications

Product Family Options

Product Information

  • Grade
    Size
    Availability
    Price
  • 0790 ½
    150 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - 215,00 €
    215,00 €
    1 * 100 ST
       215,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    512-0584
    Grade
    0790 ½
    Weight
    84 g/m²
    Thickness
    170 µm
    Filtration speed
    225 s (Herzberg)
    Ash content
    0,01%
  • 0790 ½
    185 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - 329,00 €
    329,00 €
    1 * 100 ST
       329,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    512-0585
    Grade
    0790 ½
    Weight
    84 g/m²
    Thickness
    170 µm
    Filtration speed
    225 s (Herzberg)
    Ash content
    0,01%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.