Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic digital refractometer, RX-9000α

Automatic digital refractometer, RX-9000α

Automatic digital refractometer, RX-9000α, 0 - 100 °B, 1,325 - 1,70 nD
Catalog # 635-0397
Supplier:   Atago
Automatic digital refractometer, RX-9000α
Catalog # 635-0397
Supplier:  Atago
Automatic digital refractometer, RX-9000α
Automatic digital refractometer, RX-9000α

Automatic digital refractometer, RX-9000α, 0 - 100 °B, 1,325 - 1,70 nD

Price
11 570,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The RX-9000α is an automatic digital refractometer, which can set measurement temperature internally and measure the refractive index, Brix degrees or concentration of various liquids.

  • Peltier thermo-module to control temperature
  • Measurement starts after the sample reaches the targeted temperature
  • Refractive index and Brix degrees at the target temperature are speedily displayed
Specifications
  • Model:
    RX-9000α
  • Range:
    0 - 100 °B
  • Description:
    Automatic digital refractometer
  • Refractive index:
    1,325 - 1,70 nD
  • Memory:
    Last 30 measurements
  • Measurement range (°Brix):
    0 - 100
  • Temperature sensor:
    ±0,05 °C
  • Power supply:
    100 - 240 VAC
  • Weight:
    6900 g
  • Temperature sensor accuracy:
    ±0,05 °C
  • Interfaces:
    RS232C Centronics printer
  • Temperature measurement:
    5...70 °C
  • Cat. No.:
    635-0397
  • Accuracy:
    ±0,03 (0 - 50) °B ; ±0,00004 nD
  • W×D×H:
    370×260×140 mm
  • Electrical:
    100 - 240 V
  • Resolution (°Brix):
    0,01
  • Resolution:
    0,00001 nD
  • Display:
    Backlit LCD (320×240 P)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Fan filter replacement set
    Fan filter replacement set
    ATAGRE-58001
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.