Quantitative filter papers, hardened low ash grades, grade 54, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
Whatman Grade 54 hardened low ash quantitative filter paper for Büchner funnel and Hirsch funnel filtration enables fast vacuum suction filtration for recrystallization applications.
- Higher nominal particle retention rating (22 µm) than comparable Buchner funnel filter papers
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0,015% ash maximum)
- Acid-treated for high wet-strength and chemical resistance
- Hardened to minimize fiber shedding
This hard, smooth, high wet-strength Grade 54 fast filter paper enables collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet.
Specifications
- Catalog No:
- 512-0349
- 512-0348
- 512-0351
- 512-0350
- 512-0352
- 516-1150
- 512-0346
- 512-0628
- 512-0345
- 516-5102
- 512-0347
- Grade:
- 54
- 54
- 54
- 54
- 54
- 54
- 54
- 54
- 54
- 54
- 54
- Weight:
- 92 g/m²
- 92 g/m²
- 92 g/m²
- 92 g/m²
- 92 g/m²
- 90 g/m²
- 92 g/m²
- 90 g/m²
- 90 g/m²
- 90 g/m²
- 92 g/m²
- Thickness:
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- 185 µm
- Particle retention:
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- 22 µm
- Filtration speed:
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- 39 s (Herzberg)
- Ash content:
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- 0,015%
- Airflow rate:
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
- 3 s/100 ml/6,5 cm²
Specifications
Frequently Bought Together