Order Entry
Belgium
ContactUsLinkComponent
 
Laboratory refrigerator, SUPER-720-CHROMAT
Catalog # 471-2550
Supplier:  KIRSCH PHILIPP
Laboratory refrigerator, SUPER-720-CHROMAT
Catalog # 471-2550
Supplier:  KIRSCH PHILIPP

Specifications

  • Capacity:
    700 l
  • Description:
    Laboratory refrigerator SUPER-720-CHROMAT
  • Model:
    SUPER-720-CHROMAT
  • Cat. No.:
    471-2550
  • Alarm:
    Audible and visual
  • Defrost:
    Automatic
  • Display:
    Digital
  • Door lock:
    Yes
  • Door type:
    1 glass swing door
  • Weight:
    165 kg
  • Pk:
    1
  • W×D×H int.:
    600×780×1400 mm
  • Temperature:
    2…20 °C

Specifications

About this item

Outer panels of laboratory refrigerator are made of galvanised sheet steel (protection against sub surface rusting), white powder coated. Interior made of smooth aluminium sheet with clear protective coating.

  • Recirculating air-cooling
  • GSM-module
  • RS 485 Interface
  • Safety control device prevents freezing
  • Compressor, static ventilated, hermetically enclosed
  • Automatic rapid defrosting with melt water evaporation

Key switch protected control panel with digital temperature display, minimum/maximum temperature memory, optical and acoustic warning signal in case of temperature deviation and door ajar alarm with potenial free contact for remote monitoring. Switch for air-humidity selection, defrost control light and red warning light. Temperature gear by electronic thermostat.