Puncture pH combination electrode, IntelliCAL™ PHC108
N° de catalogue 665-0383
Fournisseur: Hach
Spécifications
- Connection:HQD specific, 1 m cable
- Ø×L:6×182 mm
- For:Semi-solid samples (cheese, meat)
- Type:IntelliCal™ PHC108 (puncture tip)
- Material:Stainless steel
- Diaphr.:Porous Pin + Open
- Electrolyte:Polymer gel
- Pk:1
- Temp.:0...+60 °C
- pH:2 - 12
Spécifications
À propos de cet article
Robust digital puncture pH electrode with stainless steel body, Ag/AgCl reference system and built-in temperature sensor.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Digital electrode stores time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
- Ideal for a multi-user environment with multiple HQD series laboratory and portable meters
- Ultimate traceability in measurement history
- Non refillable
Ideal for measuring in semi solid samples such as sludge, meats and cheeses.