Order Entry
Belgium
ContactUsLinkComponent
Quantitative filter papers, ashless grades, grade 43, Whatman™
Quantitative filter papers, ashless grades, grade 43, Whatman™
Certificates
undefined
Quantitative filter papers, ashless grades, grade 43, Whatman™

Specifications

  • Catalog No:
  • 512-0424
  • 512-0397
  • 512-0396
  • 512-0399
  • 512-0398
  • Grade:
  • 43
  • 43
  • 43
  • 43
  • 43
  • Weight:
  • 95 g/m²
  • 95 g/m²
  • 95 g/m²
  • 95 g/m²
  • 95 g/m²
  • Thickness:
  • 220 µm
  • 220 µm
  • 220 µm
  • 220 µm
  • 220 µm
  • Particle retention:
  • 16 µm
  • 16 µm
  • 16 µm
  • 16 µm
  • 16 µm
  • Filtration speed:
  • 155 s (Herzberg)
  • 155 s (Herzberg)
  • 155 s (Herzberg)
  • 155 s (Herzberg)
  • 155 s (Herzberg)
  • Ash content:
  • 0,007%
  • 0,007%
  • 0,007%
  • 0,007%
  • 0,007%
  • Airflow rate:
  • 11 s/100 ml/6,5 cm²
  • 11 s/100 ml/6,5 cm²
  • 11 s/100 ml/6,5 cm²
  • 11 s/100 ml/6,5 cm²
  • 11 s/100 ml/6,5 cm²

Specifications

Frequently Bought Together