Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Mini cable lockouts

Supplier:   Brady
Mini cable lockouts
Supplier:  Brady
Certificates
Mini cable lockouts
Mini cable lockouts

2 Options Available Below

Product Details & Documents

These mini cable lockouts are perfect for use on disconnect switches, small gate valves, etc.

  • Available with 2,44 m nylon or sheathed steel cable
  • Sheathed steel cable provides extra strength for a tight fit on valves and levers
  • 6 lock holes accommodate most padlock shackles and hasps
  • Push-button self-winding mechanism automatically cinches cable tight

Max. shackle diameter: 7,00 mm

Min. shackle clearance: 20,00 mm

Max. wire/cable diameter: 1,60 mm

Product Family Options

Product Information

  • Type
    Colour
    Availability
    Price
  • With steel cable (2,44 m)
    Red
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 85,40 €
    85,40 €
    1 * 1 ST
       85,40 €

  • With nylon cable (2,44 m)
    Red
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 89,20 €
    89,20 €
    1 * 1 ST
       89,20 €