Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital block heater, COD

Digital block heater, COD

12, 1, 16 mm, +30...200 °C, ±0,1 °C at 100 °C, 310×250×80 mm, 3,6 kg
Catalog # LAMO5-0102-EX2
Supplier:   LaMotte Chemicals
Digital block heater, COD
Catalog # LAMO5-0102-EX2
Supplier:  LaMotte Chemicals
Digital block heater, COD
Digital block heater, COD

12, 1, 16 mm, +30...200 °C, ±0,1 °C at 100 °C, 310×250×80 mm, 3,6 kg

Price
4 140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This COD block heater features digital microprocessor control, a programmable timer and temperature settings with a dual LED display to monitor both temperature and timer. Suitable for COD, total phosphorus and total nitrogen testing and other tests requiring digestion.

  • Oven temperature cut-off 212 °C
  • Programmable timer: 0 to 999 minutes

Ideal for applications such as environmental education, food and beverage, industrial water boiling and cooling, laundry and sanitation, water and wastewater.

Specifications
  • No. of blocks:
    1
  • No. of Holes:
    12
  • Temperature Range:
    +30...200 °C
  • Weight:
    3,6 kg
  • W×D×H:
    310×250×80 mm
  • Temp. stability:
    ±0,1 °C at 100 °C
  • Tube Ø:
    16 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.