Magnetic stirrers, LABOMAG Be9 and Be nine mobile
Supplier: SHP Steriltechnik
Certificates
About this item
Colourful single position magnetic stirrers with PLA housing. The wear-free inductive drive provides uniform mixing for up to 1 L of liquid.
- Simple and intuitive operation
- Choice of four colours: blue, green, magenta and yellow
- Stirring speed and stirring direction are shown on LEDs
- Soft-start-function for an even and centred start of the magnetic stirring bar
- Integrated change of stirring direction ensures even more homogeneous mixing of liquid
- The Be Nine Mobile is ideal for waste water analysis in the field or laboratory
Certifications: IP protection class according to DIN EN 60529: IP 40
Delivery information: The Be Nine Mobile in a convenient carry case for field work includes Accupack for up to 12 hours run time, car charging cable and plug adapter for different countries, sirring rods.
Specifications
- Catalog No:
- 442-1134
- 442-1141
- 442-1138
- 442-1139
- 442-1136
- 442-1140
- 442-1137
- 442-1135
- Model:
- Be 9
- Be 9
- Be 9
- Be 9
- Be 9
- Be 9
- Be 9
- Be 9
- Speed range:
- 100 - 1000 min⁻¹
- 100 - 1000 min⁻¹
- 100 - 1000 min⁻¹
- 100 - 1000 min⁻¹
- 100 - 1000 min⁻¹
- 100 - 1000 min⁻¹
- 100 - 1000 min⁻¹
- 100 - 1000 min⁻¹
- Max. stirring capacity H₂O:
- 1000 ml
- 1000 ml
- 1000 ml
- 1000 ml
- 1000 ml
- 1000 ml
- 1000 ml
- 1000 ml
- Stirring power:
- 4 W
- 4 W
- 4 W
- 4 W
- 4 W
- 4 W
- 4 W
- 4 W
- W×D×H:
- 130×195×22 mm
- 130×195×22 mm
- 130×195×22 mm
- 130×195×22 mm
- 130×195×22 mm
- 130×195×22 mm
- 130×195×22 mm
- 130×195×22 mm
Specifications
Frequently Bought Together