Double spatula, micro, flexible
Catalog # 231-2167
Supplier: HAMMACHER KARL
Specifications
- Length:185 mm
- Seq:12
- Environmentally Preferable:
- Blade width:6 mm
- Pk:1
- Blade length:50 mm
Specifications
About this item
Flexible double spatula made of stainless steel.