Order Entry
Belgium
ContactUsLinkComponent
Heating mantles with controllers, WiseTherm® WHM
Heating mantles with controllers, WiseTherm® WHM
Catalog # WITGDH.WHM12018
Supplier:  witeg Labortechnik
undefined
Heating mantles with controllers, WiseTherm® WHM
Catalog # WITGDH.WHM12018
Supplier:  witeg Labortechnik

Specifications

  • Heating capacity:
    800 W
  • Seq:
    1
  • Flask O-Ø:
    237 mm
  • Flask capacity:
    6000 ml
  • Pk:
    1
  • Ø×H:
    325×226 mm

Specifications

About this item