Order Entry
Belgium
ContactUsLinkComponent
Manometer, 521-1
Manometer, 521-1
  TEST0560.5210
 :  TESTO
undefined
Manometer, 521-1
  TEST0560.5210
 :  TESTO

 

  • Range:
    0...100 hPa
  • Resolution:
    0,01 hPa
  • Weight:
    0,3 kg
  • Description:
    Differential manometer, 521-1, with LCD Display
  • W×D×H:
    219×68×50 mm
  • Battery life:
    Continuous operation with internal pressure sensor: 30 h, with rech. battery: 10 h, with carbon battery: 18 h
  • Dimensions:
    Hose: inner Ø 4 mm outer Ø 6 mm
  • Battery type:
    Battery/rechargeable battery, mains unit 12 V; other 9 V (6LR61)
  • Accuracy:
    ±0,2 % f.s.
  • Pk:
    1

 

 

The testo 521 is a handheld pressure-measuring instrument that was developed specifically for use in air conditioning/ventilation, cleanrooms and OPs. With an internal pressure sensor from 0 to 100 hPa the meter is ideal for Pitot tube measurements in the range 5 to 100 m/s.

  • Temp. compensated differential pressure sensor (class 0.2) in instrument
  • Direct calculation of velocity speed and velocity flow
  • Multi-point and timed mean calculation
  • Additional two probe sockets for measuring pressure and temp.
  • Memory for 25000 values
  • RS232 interface: Measurement data can be transferred to a PC (software is required but not included)

In the case of velocity speeds in the range from 1 to 12 m/s, users can carry out accurate measurements using the 100 Pa probe which can be attached externally.

 : Supplied with calibration protocol and batteries.