Ladies coats, polyester/cotton, 245
: UVEX
Lab coats for ladies, made from 65% polyester and 35% cotton.
- Reversible collar
- Concealed stainless steel snap buttons
- Two side pockets, one breast pocket
- Slightly waisted fit
- Comply with Öko-Tex® Standard 100
Colour: White
Weight: 200 g/m²
Back length: approx. 105 cm
- Catalog No:
- UVEX8151.009
- UVEX8151.006
- UVEX8151.001
- UVEX8151.002
- UVEX8151.008
- UVEX8151.007
- UVEX8151.004
- UVEX8151.005
- UVEX8151.003
- Garment application:
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
Frequently Bought Together